Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Retractable Ballpoint Pen, Fine 0.8 mm, Black PK12, Grip: Soft

  • Zoro #: G0163091
  • Mfr #: 6380187
$7.69 ($0.64/unit)
  • Barrel Color: Black
  • Pen Ink Color: Black
  • Point Type: Fine
See full product details
Orders over $75 ship free.

Paper Mate #6380187 Specifications

  • Zoro #: G0163091
  • Mfr #: 6380187
Barrel Color: Black Pen Ink Color: Black
Point Type: Fine Item: Ballpoint Pens
Pen Grip: None Ink Color: Black
Features: Triangular Barrel Pen Tip: 0.8 mm
Pen Cushion: No Grip: Soft
Pen Type: Retractable Barrel Material: Plastic
Point Size: 0.8mm Includes Pen Cushion: No
Pen Cap: Retractable Series: Lubriglide(R)
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Ballpoint Pens, Pen Tip 0.8 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip None, Pen Cap Retractable, Includes Pen Cushion No, Pen Ink Color Black, Series Lubriglide(R), Features Triangular Barrel, Package Quantity 12

Reviews of Paper Mate #6380187