SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Porous Point Felt Tip Pen, Medium Green PK12

PAPER MATE| Zoro #: G1638077| Mfr #: 8440152

$13.86 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pen Type: StickBarrel Color: GreenItem: Porous Point Felt Tip Pen
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1638077 Mfr #: 8440152
Pen Type: StickBarrel Color: Green
Item: Porous Point Felt Tip PenPoint Type: Medium
Barrel Material: PlasticPoint Size: Medium
Features: Point GuardGrip: Smooth
Ink Color: GreenCountry of Origin (subject to change): Mexico

Description

Porous Point Felt Tip Pen, Stick, Point Type Medium, Ink Color Green, Barrel Material Plastic, Barrel Color Green, Pen Grip None, Features Point Guard, Package Quantity 12

Reviews