SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Porous Point Felt Tip Pen, Medium Purple PK12

PAPER MATE| Zoro #: G0715836| Mfr #: 8450152

$13.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pen Type: StickGrip: SmoothBarrel Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0715836 Mfr #: 8450152
Pen Type: StickGrip: Smooth
Barrel Material: PlasticPoint Size: Medium
Ink Color: PurpleFeatures: Point Guard
Barrel Color: PurplePoint Type: Medium
Item: Porous Point Felt Tip PenCountry of Origin (subject to change): Mexico

Description

Porous Point Felt Tip Pen, Stick, Point Type Medium, Ink Color Purple, Barrel Material Plastic, Barrel Color Purple, Pen Grip None, Features Point Guard, Package Quantity 12

Reviews