KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Porous Point Felt Tip Pen, Medium Red PK12

PAPER MATE| Zoro #: G1335625| Mfr #: 8420152

$13.21 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Point Guard
Grip: Smooth
Barrel Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1335625 Mfr #: 8420152
Features: Point GuardGrip: Smooth
Barrel Material: PlasticInk Color: Red
Point Size: MediumPen Type: Stick
Barrel Color: RedPoint Type: Medium
Country of Origin (subject to change): Mexico

Description

Porous Point Felt Tip Pen, Stick, Point Size Medium, Point Type Medium, Ink Color Red, Barrel Material Plastic, Barrel Color Red, Smooth Grip, Features Point Guard, Package Quantity 12

Reviews