KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retractable Gel Pen, Medium 0.7 mm, Black PK2

PAPER MATE| Zoro #: G2403527| Mfr #: 1746317

$3.06 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip: Soft
Item: Gel Pen
Barrel Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2403527 Mfr #: 1746317
Grip: SoftItem: Gel Pen
Barrel Color: BlackPoint Type: Medium
Pen Type: RetractablePoint Size: 0.7 mm
Barrel Material: PlasticInk Color: Black
Country of Origin (subject to change): China

Description

Gel Pen, Retractable, Point Size 0.7 mm, Point Type Medium, Ink Color Black, Barrel Material Plastic, Barrel Color Black, Soft Grip, Package Quantity 2

Reviews