Shop Alternate Products
This Product is Discontinued
Paper Mate
Retractable Gel Pen, Medium 0.7 mm, Black PK4 (Discontinued)
Mfr # 1746319
Zoro # G0356352
This Product is Discontinued
Key Features
- Ink Color Black
- Pen Type Retractable
- Point Size 0.7mm
- Barrel Material Plastic
- Grip Soft