Retractable Gel Pen, Medium 0.7 mm, Blue PK2

PAPER MATE| Zoro #: G2121086| Mfr #: 1746318

$3.45 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Size: 0.7 mm
Barrel Material: Plastic
Barrel Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2121086 Mfr #: 1746318
Point Size: 0.7 mmBarrel Material: Plastic
Barrel Color: BluePen Type: Retractable
Point Type: MediumItem: Gel Pen
Grip: SoftInk Color: Blue
Country of Origin (subject to change): China

Description

Gel Pen, Retractable, Point Size 0.7 mm, Point Type Medium, Ink Color Blue, Barrel Material Plastic, Barrel Color Blue, Soft Grip, Package Quantity 2

Reviews