Retractable Gel Pen, Medium 0.7 mm, Blue PK4

PAPER MATE| Zoro #: G1702994| Mfr #: 1746320

$5.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1702994 Mfr #: 1746320
Point Type: MediumPen Type: Retractable
Barrel Material: PlasticBarrel Color: Blue
Grip: SoftInk Color: Blue
Point Size: 0.7 mmItem: Gel Pen
Country of Origin (subject to change): China

Product Description

Gel Pen, Retractable, Point Size 0.7 mm, Point Type Medium, Ink Color Blue, Barrel Material Plastic, Barrel Color Blue, Soft Grip, Package Quantity 4

Product Reviews

Save 15%. Sign up for Z-mail.