Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Office, School & Shipping Supplies
/
Pens, Pencils & Markers
/
Ink and Lead Refills
/
Lead Refill, 0.5mm, PK12
Shop All Ink and Lead Refills
Shop Alternate Products
This Product is Discontinued
Paper Mate
Lead Refill, 0.5mm, PK12 (Discontinued)
Mfr #
66378PP
Zoro #
G0749244
This Product is Discontinued
Shop for all Ink and Lead Refills
Key Features
Point Size
0.5mm
Lead Type
#2
Color
Black
See all product information
Product Information
|
Reviews
Customers Also Purchased
This item
: Lead Refill, 0.5mm, PK12
$0.82
Product Information
Brand
Paper Mate
MFR #
66378PP
Zoro #
G0749244
UPC #
041540663782
Country of Origin
Japan
Category
Ink and Lead Refills
Dimensions
Point Size
0.5mm
Details
Item
Lead Refill
Lead Type
#2
Color
Black
Description
Lead Refill, Point Size 0.5mm, Lead Type #2, Package Quantity 12
From the Manufacturer
Reviews
Explore More Products
Paper Mate Ink and Lead Refills