Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Mechanical Pencil, 0.5mm, Black, PK12
  • Zoro #: G0189262
  • Mfr #: 56037
$24.48 ($2.04/unit)
  • Barrel Color: Black
  • Point Size: 0.5mm
  • Item: Pencils
See full product details
Orders over $75 ship free.

Paper Mate #56037 Specifications

  • Zoro #: G0189262
  • Mfr #: 56037
Barrel Color: Black Point Size: 0.5mm
Item: Pencils Material: Plastic
Pencil Type: Mechanical Lead Color: Standard
Includes Eraser: Yes Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

A pencil is a writing and drawing tool constructed of a solid pigment core inside a protective casing. Product specs for this Mechanical Pencil include the following: MATERIAL: Plastic, POINT SIZE: 0.5mm, BARREL COLOR: Black

Reviews of Paper Mate #56037