- Home
- /
- Office, School & Shipping Supplies
- /
- Pens, Pencils & Markers
- /
- Pencils
- /
- Mechanical Pencils, Write Bros, No. 2, 0.7mm, 48/PK, AST PK
Paper Mate
Mechanical Pencils, Write Bros, No. 2, 0.7mm, 48/PK, AST PK
- Zoro #: G001863878
- Mfr #: PAP2096294

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $11.39
Paper Mate #PAP2096294 Specifications
- Zoro #: G001863878
- Mfr #: PAP2096294
- Country of Origin (subject to change): Iraq
Description
With 50 percent more lead, these Write Bros. Strong Mechanical Pencils help you spend more time writing and less time at the pencil sharpener. Slim design is built to handle demanding classrooms, fast-paced offices and beyond. The No. 2 lead is preferred for standardized testing and great for school lists. Smudge-resistant eraser keeps your writing clean. Plus, the strong, 0.7mm lead is stronger for less breakage.
Reviews of Paper Mate #PAP2096294
Explore more
- PAPER MATE Sharpwriter Mechanical Pencil, 0.7 mm, HB (#2.5), Yellow Barrel, PK36 1921221C
- PAPER MATE Mechanical Pencil, 0.5mm, PK12 1738797
- PAPER MATE Clearpoint Elite Mechanical Pencils, 0.7 mm, HB (#2), Black, PK2 1799404
- PAPER MATE Mechanical Pencils, Classic, No. 2, 0.7mm, 24/PK, AST PK PAP2104212
- PAPER MATE Mechanical Pencil, Clearpoint, 0.5mm, PK2 34666PP
- PAPER MATE Mechanical Pencil, 0.7mm, Yellow, PK12 3030131
- GENERALS Generals Hb Thin Tip Hexagonal Non-Toxic Drawing Pencil - Black; Pack 12 227018
- MOON PRODUCTS Wood Pencil, Second Graders Are No.1, No.2, 12/DZ, Assorted PK MPD7862B
- PENTEL Pencil, Mech, Icy, 0.5, Gy, PK24 AL25TASWSPR
- FPC CORPORATION FPC STK01420BN Stikki Clips; White - 30 Per Pack - Pack of 6 STK01420BN
- ROMANOFF PRODUCTS INC Romanoff Products ROM60207BN 8.5 x 5.5 x 2.5 in. Pencil Box; Hot Pink - 12 Each ROM60207BN
- Paper Mate Pencils