Heathrow Scientific
Parafilm Dispenser, 6.7" L, 4.5" W
Mfr # 120667
Zoro # G8361553
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Countertop
- Height 3.7 in
- Width 4.5 in
- Color Purple
- Length 6.7 in
Explore More Products
- HEATHROW SCIENTIFIC BoxTop Parafilm Dispenser, Blue 249412B
- HEATHROW SCIENTIFIC Parafilm M, Purple, 2 x 250 Roll 164992P
- HEATHROW SCIENTIFIC Film, Roll, 4 In. W, 250 ft. L HS234526C
- HEATHROW SCIENTIFIC Parafilm Dispenser, 6.7" L, 4.5" W 120758
- HEATHROW SCIENTIFIC Parafilm Dispenser, Green 246710
- HEATHROW SCIENTIFIC Film, Roll, 4 In. W, 125 ft. L HS234526B
- HEATHROW SCIENTIFIC Parafilm Dispenser, Blue 246711
- HEATHROW SCIENTIFIC Parafilm Dispenser, 6.7" L, 4.5" W 120668
- HEATHROW SCIENTIFIC BoxTop Parafilm Dispenser, Purple 249412P
- EXCEL SCIENTIFIC Alumaseal Sealing Film, Non-Sterile, 100/pk, 100PK 202535
- EXCEL SCIENTIFIC SealPlate Sealing Films, Clear, Non-Sterile, 100/pk, 100PK 202502
- Heathrow Scientific Sealing Film