October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Defrost Timer, 208/240V, SPDT Switch

  • Zoro #: G2296366
  • Mfr #: 8145-20

$84.99

Details
  • Enclosure Material: Heavy Steel
  • Amps: 40
  • Max. On/Off Cycles: 1 to 6 Per Day, Minimum of 4 Hours Between Successive Defrost Cycles
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Paragon #8145-20 Specifications

  • Zoro #: G2296366
  • Mfr #: 8145-20
Enclosure Material: Heavy Steel Amps: 40
Max. On/Off Cycles: 1 to 6 Per Day, Minimum of 4 Hours Between Successive Defrost Cycles Item: Defrost Timer Control
Defrost Initiation: Time Contact Type: SPDT
Termination Type: Temperature Or Pressure Voltage: 208/240VAC
Defrost Time (Minutes): 4 to 110, 2 min. Increments Country of Origin (subject to change): Mexico

Description

Take a look at the features for Paragon Defrost Timer Control. Voltage: 208/240VAC, Amps: 40, Max On/off Cycles: 1 to 6 Per Day, Minimum of 4 Hours Between Successive Defrost Cycles.

Reviews of Paragon #8145-20