KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Defrost Timer, 208/240V, SPDT Switch

PARAGON| Zoro #: G1454311| Mfr #: 8245-20

$218.21 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Defrost Timer Control
Defrost Initiation: Time
Contact Type: SPDT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1454311 Mfr #: 8245-20
Item: Defrost Timer ControlDefrost Initiation: Time
Contact Type: SPDTEnclosure Material: Heavy Steel
Termination Type: PressureAmps: 40
Voltage: 208/240VACMax. On/Off Cycles: 1 to 6 Per Day, Minimum of 4 Hours Between Successive Defrost Cycles
Defrost Time (Minutes): 4 to 110, 2 min. IncrementsCountry of Origin (subject to change): Mexico

Description

Defrost Timer, Input Voltage 208/240 Volts, Maximum Load Current 40 Amps, Switch SPDT, Pilot Duty Power Rating @ 120-240V 690 Volt Amps

Reviews