Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Tools & Machining
/
Power Tools and Accessories
/
Power Saw Blades
/
Diamond Saw Blades
/
16" x .125 x 1"(20mm) x .395 Professional General Purpose Blade
Shop All Diamond Saw Blades
Shop Alternate Products
This Product is Discontinued
Paragon Diamond Tools
16" x .125 x 1"(20mm) x .395 Professional General Purpose Blade (Discontinued)
Mfr #
PRO-GP-16
Zoro #
G9605983
Free Shipping & Returns
This Product is Discontinued
Shop for all Diamond Saw Blades
Product Information
|
Reviews
Customers Also Purchased
This item
: 16" x .125 x 1"(20mm) x .395 Professional General Purpose Blade
$214.56
Product Information
Brand
Paragon Diamond Tools
MFR #
PRO-GP-16
Zoro #
G9605983
Country of Origin
United States
Category
Diamond Saw Blades
Description
16" x .125 x 1"(20mm) x .395 Professional General Purpose Blade
From the Manufacturer
Reviews
Explore More Products
Paragon Diamond Tools Diamond Saw Blades