Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/16" Bore Round Single Acting Air Cylinder 3" Stroke

  • Zoro #: G6127301
  • Mfr #: 1.06PSRM03.00
$29.73
  • Piston Rod Material: Stainless Steel
  • Cushion Type: None
  • Pivot Hole Dia.: 0.251 in
See full product details
Orders over $75 ship free.

Parker #1.06PSRM03.00 Specifications

  • Zoro #: G6127301
  • Mfr #: 1.06PSRM03.00
Piston Rod Material: Stainless Steel Cushion Type: None
Pivot Hole Dia.: 0.251 in Piston Material: Aluminum
Air Cylinder Mount: Pivot Body Material: Stainless steel
Nose Mount Thread: 5/8"-18 End Cap Material: Aluminum
Magnetic Piston: Yes Dimension D: 0.25 in
Air Cylinder Type: Round Body Dimension Cc: 0.312 in
Dimension A: 1/2 in Overall Length: 8.37 in
Stroke: 3 in Mount: Pivot
Rod Dia.: 0.312 in Features: Switch Ready
Temp. Range: 14 Degrees to 140 Degrees F Dimension N1: 5/8"-18
Bore Dia.: 1 1/16 in Dimension E: 0.38 in
Finish: Silver Tube Material: Stainless Steel
Cylinder Type: Round Non-Repairable Dimension Cb: 0.38 in
Rod Thread Length: 0.5 in Dimension Kk: 5/16"-24 UNF
Dimension Cd: 0.25 in Dimension L: 0.34 in
Cylinder Action: Single Acting Dimension B: 0.624 in
Item: Air Cylinder Port Size: 1/8 in FNPT
Spring Retraction Force: 3 lb Rod Thread Size: 5/16-24 UNF
Air Cylinder Bore Dia.: 1 1/16 in Single Acting/Double Acting: Single Acting
Max. Pressure: 250 psi Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Single Acting, Air Cylinder Bore Dia. 1 1/16 in, 3 in Stroke, Round Body, Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/8 in FNPT Port Size, 14 Degrees to 140 Degrees F Temp. Range, 8.37 in Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.312 in Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Parker #1.06PSRM03.00