Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

1" FNPT Brass Anchor Coupling

  • Zoro #: G4570124
  • Mfr #: 207ACBH-16
$88.95
  • Basic Pipe Fitting Material: Metal
  • Item: Anchor Coupling
  • Basic Pipe Fitting Shape: Coupling
See full product details
This item ships free.

Parker #207ACBH-16 Specifications

  • Zoro #: G4570124
  • Mfr #: 207ACBH-16
Basic Pipe Fitting Material: Metal Item: Anchor Coupling
Basic Pipe Fitting Shape: Coupling Pipe Fitting Connection Type: MNPT x FNPT
Temp. Range: -65 Degrees to 250 Degrees F Standards: SAE J530 and J531
Pipe Size - Pipe Fitting: 1" Pipe Fitting Material: Brass
Specific Fitting Shape: Anchor Coupling Fitting Length: 1 11/16 in
Pipe Fitting Length: 1-11/16" Specific Pipe Fitting Shape: Coupling
Max. Pressure: 1000 psi Pipe Size (Fittings): 1"
Hex Size: 2" Fitting Connection Type: MNPT x FNPT
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Anchor Coupling, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1 in, Fitting Connection Type MNPT x FNPT, Standards SAE J530 and J531, Fitting Length 1 11/16 in, Max. Pressure 1000 psi, Hex Size 2 in, Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Parker #207ACBH-16