Parker
Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Single Acting
Mfr # 1.06NSR01.00
Zoro # G6160393
$32.94
13% off
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Single Acting
- Bore Dia. 1 1/16 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.312 in
Explore More Products
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Single Acting 1.06NSR03.00
- PARKER Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Single Acting 1.06NSR02.00
- PARKER Air Cylinder, 3/4 in Bore, 5 in Stroke, Round Body Double Acting 0.75BFDSRM05.00
- PARKER Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Single Acting 1.06PSRM01.00
- PARKER Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting 1.50DSRM04.00
- PARKER Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Single Acting 0.75NSR03.00
- PARKER Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting 1.06BFDSRM01.00
- PARKER Air Cylinder, 5/16 in Bore, 4 in Stroke, Round Body Double Acting 0.31BFDSR04.00
- PARKER Air Cylinder, 9/16 in Bore, 3 in Stroke, Round Body Double Acting 0.56DXPSR03.00
- FESTO Shock Absorber YSR-7-5-C YSR-7-5-C
- PARKER Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting 0.75DSRM06.00
- Parker Pneumatic System Components