Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" FNPT Brass Anchor Coupling

  • Zoro #: G4601956
  • Mfr #: 207ACBH-8
$15.07
  • Hex Size: 1-3/8"
  • Fitting Connection Type: MNPT x FNPT
  • Pipe Size - Pipe Fitting: 1/2"
See full product details
Orders over $75 ship free.

Parker #207ACBH-8 Specifications

  • Zoro #: G4601956
  • Mfr #: 207ACBH-8
Hex Size: 1-3/8" Fitting Connection Type: MNPT x FNPT
Pipe Size - Pipe Fitting: 1/2" Pipe Fitting Material: Brass
Standards: SAE J530 and J531 Pipe Size (Fittings): 1/2"
Fitting Length: 1 1/2 in Specific Pipe Fitting Shape: Coupling
Temp. Range: -65 Degrees to 250 Degrees F Specific Fitting Shape: Anchor Coupling
Basic Pipe Fitting Material: Metal Pipe Fitting Length: 1-1/2"
Max. Pressure: 1000 psi Pipe Fitting Connection Type: MNPT x FNPT
Item: Anchor Coupling Basic Pipe Fitting Shape: Coupling
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Anchor Coupling, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/2 in, Fitting Connection Type MNPT x FNPT, Standards SAE J530 and J531, Fitting Length 1 1/2 in, Max. Pressure 1000 psi, Hex Size 1 3/8 in, Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Parker #207ACBH-8