Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" FNPT Brass Coupling

  • Zoro #: G4539227
  • Mfr #: 207P-8
$3.32
  • Pipe Size (Fittings): 1/2"
  • Hex Size: 1-1/16"
  • Pipe Fitting Connection Type: FNPT
See full product details
Orders over $75 ship free.

Parker #207P-8 Specifications

  • Zoro #: G4539227
  • Mfr #: 207P-8
Pipe Size (Fittings): 1/2" Hex Size: 1-1/16"
Pipe Fitting Connection Type: FNPT Specific Pipe Fitting Shape: Coupling
Specific Fitting Shape: Coupling Pipe Size - Pipe Fitting: 1/2"
Basic Pipe Fitting Material: Metal Fitting Length: 1-1/2"
Item: Coupling Temp. Range: -65 Degrees To 250 Degrees F
Fitting Connection Type: FNPT Basic Pipe Fitting Shape: Coupling
Standards: SAE J530 and J531 Pipe Fitting Material: Brass
Pipe Fitting Length: 1-1/2" Max. Pressure: 1000 psi
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Coupling, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/2 in, Fitting Connection Type FNPT, Standards SAE J530 and J531, Fitting Length 1 1/2 in, Max. Pressure 1000 psi, Hex Size 1 1/16 in, Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Parker #207P-8