Parker
Brass Hex Head Plug, MNPT, 1/2" Pipe Size
Mfr # VS218P-8
Zoro # G4618993
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Explore More Products
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 1/4" Pipe Size 207ACBH-4
- PARKER Brass Pipe Fitting, MNPT x FNPT, 1/2" x 3/8" Pipe Size 8-6 RB-B
- PARKER Square Head Plug, Brass, 1/8 in, MNPT 211P-2
- PARKER Square Head Plug, Brass, 1/2 in, MNPT 211P-8
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size 207P-6
- PARKER Brass Pipe Fitting, MNPT x FNPT, 1/4" x 1/8" Pipe Size 4-2 SE-B
- PARKER Reducing Adapter, Brass, 3/4 x 1/2 in 3/4 X 1/2 PTR-B
- PARKER Reducing Adapter, Brass, 1/8 x 1/2 in 1/2 X 1/8 FG-B
- PARKER NEW PARKER 8-6-CBZ-B BOX OF 15 3/8IN 1/2IN BRASS NPT TUBE PIPE ELBOW 8-6-CBZ-B
- MERIT BRASS CO 1-1/2 x 5-1/2 Lead Free Seamless Red Brass Pipe Nipple, 140 PSI, Sch. 40, Import 2124-550
- MIDLAND INDUSTRIES Midland Industries 28302 0.25 FIP x 1.5 Long Anchor Connector Bulkhead Fitting 28302
- Parker Fittings