Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" MNPT Brass Hex Nipple

  • Zoro #: G2790094
  • Mfr #: 8-8 MHN-B
$15.18
  • Specific Fitting Shape: Hex Nipple
  • Fitting Length: 1-57/64"
  • Fitting Connection Type: MNPT
See full product details
Orders over $75 ship free.

Parker #8-8 MHN-B Specifications

  • Zoro #: G2790094
  • Mfr #: 8-8 MHN-B
Specific Fitting Shape: Hex Nipple Fitting Length: 1-57/64"
Fitting Connection Type: MNPT Basic Pipe Fitting Material: Metal
Pipe Size (Fittings): 1/2" Item: Male Hex Nipple
Pipe Fitting Material: Brass Pipe Fitting Length: 1-57/64"
Pipe Size - Pipe Fitting: 1/2" Standards: ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Basic Pipe Fitting Shape: Nipple Specific Pipe Fitting Shape: Hex Nipple
Max. Pressure: 3900 psi Hex Size: 7/8"
Pipe Fitting Connection Type: MNPT Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Male Hex Nipple, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/2 in, Fitting Connection Type MNPT, Standards ANSI B1.20.1, ANSI B31.1, ANSI B31.3, Fitting Length 1 57/64 in, Max. Pressure 3900 psi, Hex Size 7/8 in

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Parker #8-8 MHN-B