Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" x 3/4" MNPT Brass Reducing Bushing

  • Zoro #: G4585996
  • Mfr #: VS209P-12-8
$5.25
  • Pipe Fitting Length: 1"
  • Hex Size: 1-1/8"
  • Basic Pipe Fitting Material: Metal
See full product details
Orders over $75 ship free.

Parker #VS209P-12-8 Specifications

  • Zoro #: G4585996
  • Mfr #: VS209P-12-8
Pipe Fitting Length: 1" Hex Size: 1-1/8"
Basic Pipe Fitting Material: Metal Specific Fitting Shape: Reducing Bushing
Pipe Size - Pipe Fitting: 3/4" x 1/2" Fitting Connection Type: MNPT
Standards: SAE J530 and J531 Max. Pressure: 1000 psi
Temp. Range: -65 Degrees To 250 Degrees F Fitting Length: 1"
Basic Pipe Fitting Shape: Bushing Item: Reducing Bushing
Pipe Fitting Material: Brass Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reducing Bushing, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 3/4 in x 1/2 in, Fitting Connection Type MNPT, Standards SAE J530 and J531, Fitting Length 1 in, Max. Pressure 1000 psi, Hex Size 1 1/8 in, Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Parker #VS209P-12-8