Parker

1/4" A-LOK Brass Union Cross

Parker 1/4" A-LOK Brass Union Cross 4ECR4-B
Hover or click to zoom Tap to zoom
$54.08
  • Basic Pipe Fitting Material: Metal
  • Specific Pipe Fitting Shape: Cross Union
  • Standards: ASTM B124 Alloy 377, BS2872 CZ122, CA-377, QQ-B 626 Alloy 377
  • Hex Size: 1/2 in
  • Temp. Range: -40 Degrees to 400 Degrees F
  • Fitting Connection Type: A-LOK(R) x A-LOK(R) x A-LOK(R) x A-LOK(R)
  • Tube Size: 1/4 in
  • Tube Fitting Material: Brass
See full product details
Orders over $75 ship free.

Total: $54.08

Parker #4ECR4-B Specifications

  • Basic Pipe Fitting Material: Metal
  • Specific Pipe Fitting Shape: Cross Union
  • Standards: ASTM B124 Alloy 377, BS2872 CZ122, CA-377, QQ-B 626 Alloy 377
  • Hex Size: 1/2 in
  • Temp. Range: -40 Degrees to 400 Degrees F
  • Fitting Connection Type: A-LOK(R) x A-LOK(R) x A-LOK(R) x A-LOK(R)
  • Tube Size: 1/4 in
  • Tube Fitting Material: Brass
  • Item: Union Cross
  • Basic Pipe Fitting Shape: Cross
  • Specific Fitting Shape: Cross
  • Pipe Fitting Connection Type: A-LOK(R)
  • Fitting Material: Brass
  • Fitting Side D Tube Outer Diameter: 1/4 in
  • Fitting Side A Connection Type: Compression
  • Fitting Side D Connection Type: Compression
  • Fitting Side B Tube Outer Diameter: 1/4 in
  • Fitting Side B Connection Type: Compression
  • Maximum Operating Temperature: 400 Degrees F
  • Application: Gases
  • Fitting Side C Connection Type: Compression
  • Fitting Side C Tube Outer Diameter: 1/4 in
  • Minimum Operating Temperature: 40 Degrees F
  • Overall Length: 2 1/8 in
  • Fitting Side A Tube Outer Diameter: 1/4 in
  • For Tube Outside Diameter: 1/4 in
  • End Connection Type: Compression
  • For Tube OD: 1/4 in x 1/4 in x 1/4 in x 1/4 in
  • Fitting Shape: Cross
  • Fitting Body Material: Brass
  • Connection Type: Compression x Compression x Compression x Compression
  • Country of Origin (subject to change): United States

Description

Union Cross, Application Gases, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Side D Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Side D Tube Outer Diameter 1/4 in, Maximum Operating Temperature 400 Degrees F, Overall Length 2 1/8 in

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Parker #4ECR4-B