Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" Compression Brass Insert 10PK

  • Zoro #: G2629121
  • Mfr #: 63PT-4-40
$3.13 ($0.31/unit)
  • Fitting Connection Type: Compression
  • Basic Pipe Fitting Shape: Insert
  • Max. Pressure: 300 psi
See full product details
Orders over $75 ship free.

Parker #63PT-4-40 Specifications

  • Zoro #: G2629121
  • Mfr #: 63PT-4-40
Fitting Connection Type: Compression Basic Pipe Fitting Shape: Insert
Max. Pressure: 300 psi Specific Fitting Shape: Insert
Pipe Fitting Connection Type: Compression Temp. Range: -65 Degrees to 200 Degrees F
Specific Pipe Fitting Shape: Insert Tube Size: 1/4 in
Tube Fitting Material: Brass Basic Pipe Fitting Material: Metal
Item: Insert Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Insert, Tube Fitting Material Brass, Fitting Connection Type Compression, Tube Size 1/4 in, Max. Pressure 300 psi, Temp. Range -65 Degrees to 200 Degrees F, Package Quantity 10

Restrictions and Compliance

Reviews of Parker #63PT-4-40