Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" FNPT Brass Anchor Coupling

  • Zoro #: G4527013
  • Mfr #: 207ACBH-4
$7.35
  • Fitting Length: 1-1/2"
  • Temp. Range: -65 Degrees to 250 Degrees F
  • Max. Pressure: 1000 psi
See full product details
Orders over $75 ship free.

Parker #207ACBH-4 Specifications

  • Zoro #: G4527013
  • Mfr #: 207ACBH-4
Fitting Length: 1-1/2" Temp. Range: -65 Degrees to 250 Degrees F
Max. Pressure: 1000 psi Specific Fitting Shape: Coupling
Standards: SAE J530 and J531 Specific Pipe Fitting Shape: Coupling
Pipe Fitting Connection Type: MNPT x FNPT Pipe Size - Pipe Fitting: 1/4"
Item: Anchor Coupling Hex Size: 1-1/8"
Basic Pipe Fitting Shape: Coupling Basic Pipe Fitting Material: Metal
Pipe Size (Fittings): 1/4" Pipe Fitting Material: Brass
Pipe Fitting Length: 1-1/2" Fitting Connection Type: MNPT x FNPT
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Anchor Coupling, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/4 in, Fitting Connection Type MNPT x FNPT, Standards SAE J530 and J531, Fitting Length 1 1/2 in, Max. Pressure 1000 psi, Hex Size 1 1/8 in, Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Parker #207ACBH-4