Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" FNPT Brass Anchor Coupling

  • Zoro #: G4581245
  • Mfr #: 207ACBHS-4
$7.29
  • Hex Size: 1"
  • Pipe Fitting Material: Brass
  • Fitting Length: 15/16"
See full product details
Orders over $75 ship free.

Parker #207ACBHS-4 Specifications

  • Zoro #: G4581245
  • Mfr #: 207ACBHS-4
Hex Size: 1" Pipe Fitting Material: Brass
Fitting Length: 15/16" Specific Fitting Shape: Coupling
Pipe Fitting Length: 15/16" Fitting Connection Type: MNPT x FNPT
Max. Pressure: 1000 psi Standards: SAE J530 and J531
Temp. Range: -65 Degrees to 250 Degrees F Pipe Fitting Connection Type: MNPT x FNPT
Pipe Size - Pipe Fitting: 1/4" Basic Pipe Fitting Shape: Coupling
Specific Pipe Fitting Shape: Coupling Basic Pipe Fitting Material: Metal
Pipe Size (Fittings): 1/4" Item: Anchor Coupling
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Anchor Coupling, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/4 in, Fitting Connection Type MNPT x FNPT, Standards SAE J530 and J531, Fitting Length 15/16 in, Max. Pressure 1000 psi, Hex Size 1 in, Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Parker #207ACBHS-4