Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" FNPT Brass Coupling

  • Zoro #: G4586583
  • Mfr #: 207P-4
$2.59
  • Temp. Range: -65 Degrees To 250 Degrees F
  • Fitting Length: 1-1/8"
  • Pipe Fitting Material: Brass
See full product details
Orders over $75 ship free.

Parker #207P-4 Specifications

  • Zoro #: G4586583
  • Mfr #: 207P-4
Temp. Range: -65 Degrees To 250 Degrees F Fitting Length: 1-1/8"
Pipe Fitting Material: Brass Pipe Fitting Length: 1-1/8"
Basic Pipe Fitting Shape: Coupling Max. Pressure: 1000 psi
Pipe Size - Pipe Fitting: 1/4" Standards: SAE J530 and J531
Hex Size: 3/4" Basic Pipe Fitting Material: Metal
Item: Coupling Fitting Connection Type: FNPT
Specific Fitting Shape: Coupling Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Coupling, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/4 in, Fitting Connection Type FNPT, Standards SAE J530 and J531, Fitting Length 1 1/8 in, Max. Pressure 1000 psi, Hex Size 3/4 in, Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Parker #207P-4