Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" FNPT Brass Extruded Union 90 Degree Elbow

  • Zoro #: G4587965
  • Mfr #: 2200P-4-4
$3.65
  • Standards: SAE J530 and J531
  • Fitting Length: 25/32"
  • Pipe Size - Pipe Fitting: 1/4"
See full product details
Orders over $75 ship free.

Parker #2200P-4-4 Specifications

  • Zoro #: G4587965
  • Mfr #: 2200P-4-4
Standards: SAE J530 and J531 Fitting Length: 25/32"
Pipe Size - Pipe Fitting: 1/4" Pipe Fitting Material: Brass
Basic Pipe Fitting Material: Metal Item: Extruded Union Elbow, 90 Degrees
Temp. Range: -65 Degrees To 250 Degrees F Basic Pipe Fitting Shape: Elbow
Specific Fitting Shape: 90 Degree Extruded Street Elbow Pipe Fitting Length: 25/32"
Fitting Connection Type: FNPT Max. Pressure: 1000 psi
Pipe Size (Fittings): 1/4" Pipe Fitting Connection Type: FNPT
Specific Pipe Fitting Shape: 90 Degree Extruded Street Elbow Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extruded Union Elbow, 90 Degrees, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/4 in, Fitting Connection Type FNPT, Standards SAE J530 and J531, Fitting Length 25/32 in, Max. Pressure 1000 psi, Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Parker #2200P-4-4