Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" FNPT Brass Hex Coupling

  • Zoro #: G2144265
  • Mfr #: 4-4 FHC-B
$12.84
  • Hex Size: 3/4"
  • Pipe Fitting Connection Type: FNPT
  • Pipe Size - Pipe Fitting: 1/4"
See full product details
Orders over $75 ship free.

Parker #4-4 FHC-B Specifications

  • Zoro #: G2144265
  • Mfr #: 4-4 FHC-B
Hex Size: 3/4" Pipe Fitting Connection Type: FNPT
Pipe Size - Pipe Fitting: 1/4" Fitting Connection Type: FNPT
Basic Pipe Fitting Shape: Coupling Pipe Fitting Material: Brass
Fitting Length: 1-1/8" Max. Pressure: 4300 psi
Pipe Size (Fittings): 1/4" Standards: ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Pipe Fitting Length: 1-1/8" Basic Pipe Fitting Material: Metal
Specific Pipe Fitting Shape: Hex Coupling Specific Fitting Shape: Hex Coupling
Item: Hex Coupling Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Coupling, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/4 in, Fitting Connection Type FNPT, Standards ANSI B1.20.1, ANSI B31.1, ANSI B31.3, Fitting Length 1 1/8 in, Max. Pressure 4300 psi, Hex Size 3/4 in

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Parker #4-4 FHC-B