Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" Tube Nickel Brass Union 10PK

  • Zoro #: G2627195
  • Mfr #: 62PLP-4
$43.17 ($4.32/unit)
  • Fitting Connection Type: Tube
  • Max. Pressure: 300 psi
  • Tube Fitting Material: Nickel Plated Brass
See full product details
Orders over $75 ship free.

Parker #62PLP-4 Specifications

  • Zoro #: G2627195
  • Mfr #: 62PLP-4
Fitting Connection Type: Tube Max. Pressure: 300 psi
Tube Fitting Material: Nickel Plated Brass Specific Fitting Shape: Union
Temp. Range: 0 Degrees to 200 Degrees F Basic Pipe Fitting Shape: Union
Specific Pipe Fitting Shape: Union Item: Union
Tube Size: 1/4 in Pipe Fitting Connection Type: Tube
Basic Pipe Fitting Material: Metal Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Union, Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube, Tube Size 1/4 in, Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Package Quantity 10

Restrictions and Compliance

Reviews of Parker #62PLP-4