Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/8" FNPT Brass Coupling

  • Zoro #: G4552931
  • Mfr #: 207P-2
$1.29
  • Fitting Connection Type: FNPT
  • Pipe Fitting Material: Brass
  • Hex Size: 9/16"
See full product details
Orders over $75 ship free.

Parker #207P-2 Specifications

  • Zoro #: G4552931
  • Mfr #: 207P-2
Fitting Connection Type: FNPT Pipe Fitting Material: Brass
Hex Size: 9/16" Pipe Size (Fittings): 1/8"
Specific Fitting Shape: Coupling Basic Pipe Fitting Shape: Coupling
Pipe Fitting Length: 3/4" Item: Coupling
Basic Pipe Fitting Material: Metal Pipe Fitting Connection Type: FNPT
Standards: SAE J530 and J531 Specific Pipe Fitting Shape: Coupling
Temp. Range: -65 Degrees To 250 Degrees F Pipe Size - Pipe Fitting: 1/8"
Max. Pressure: 1000 psi Fitting Length: 3/4"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Coupling, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/8 in, Fitting Connection Type FNPT, Standards SAE J530 and J531, Fitting Length 3/4 in, Max. Pressure 1000 psi, Hex Size 9/16 in, Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Parker #207P-2