Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/8" FNPT Brass Cross

  • Zoro #: G4541467
  • Mfr #: 2205P-2
$5.73
  • Fitting Connection Type: FNPT
  • Specific Fitting Shape: Cross
  • Max. Pressure: 1000 psi
See full product details
Orders over $75 ship free.

Parker #2205P-2 Specifications

  • Zoro #: G4541467
  • Mfr #: 2205P-2
Fitting Connection Type: FNPT Specific Fitting Shape: Cross
Max. Pressure: 1000 psi Pipe Size - Pipe Fitting: 1/8"
Pipe Fitting Material: Brass Basic Pipe Fitting Material: Metal
Item: Cross Fitting Length: 1-1/16"
Basic Pipe Fitting Shape: Cross Standards: SAE J530 and J531
Temp. Range: -65 Degrees To 250 Degrees F Pipe Fitting Length: 1-1/16"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cross, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/8 in, Fitting Connection Type FNPT, Standards SAE J530 and J531, Fitting Length 1 1/16 in, Max. Pressure 1000 psi, Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Parker #2205P-2