Parker
Brass Adapter, FNPT x MNPT, 1/8" Pipe Size
Mfr # VS222P-2-2
Zoro # G4571366
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Adapter
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Material Metal
Explore More Products
- PARKER Brass Reducing Bushing, MNPT, 3/4" x 1" Pipe Size VS209P-16-12
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size 1203P-2
- PARKER Brass Countersunk Hex Head Plug, MNPT, 1/8" Pipe Size 219P-2
- PARKER Brass Branch Tee, FNPT x FNPT x MNPT, 3/8" Pipe Size VS2224P-6
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size 1200P-6-6
- PARKER Brass Hex Nipple, MNPT, 1/4" Pipe Size VS216P-4
- PARKER Brass Pipe Fitting, FNPT, 1/2" Pipe Size 8 CP-B
- PARKER Expander Adapter, Brass, 1/2 x 3/4 in 3/4 X 1/2 FG-B
- PARKER Expander Adapter, Brass, 1/4 x 3/4 in 3/4 X 1/4 FG-B
- ZORO SELECT Hex Bushing, Brass, 1/2 x 1/4 in, BSPT ZUSA-PF-10264
- ZORO SELECT Hex Bushing, Brass, 1 1/2 x 1/4 in, NPT ZUSA-PF-10237
- Parker Fittings