Parker
1/8" Hose Barb x MNPT SS Barb Connector
Mfr # 2-2 B2HF-SS
Zoro # G6069296
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Stainless Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Hose Barb x MNPT
- Tube Size 1/8 in
- Pipe Size - Pipe Fitting 1/8 in
Explore More Products
- PARKER 3/8" Barb x 1/4" MNPT Low Lead Brass 90 Degree Elbow L129HB-6-4
- PARKER 0.096" Barb Brass Union 90 Degree Elbow 225-5/32
- PARKER 0.17" Barb x 1/16" MNPT Brass Male 90 Degree Elbow 229-4-1
- PARKER 0.096" Barb Brass Union 22-5/32
- PARKER 3/8" x 3/8" x 1/4" Barb Brass Union Tee 224-8-8-6
- PARKER 1/2" Barbed 316 SS Port Connector 8PC8-316
- PARKER 3/8" Barb Brass Union Tee 224-8
- PARKER 0.17" x 0.17" x 0.096" Barb Brass Union Tee 224-4-4-5/32
- PARKER 1/2" Barb x 1/4" MNPT Low Lead Brass 90 Degree Elbow L129HB-8-4
- ELDON JAMES Coupling, 5/8 In, Barbed, PVDF, PK5 C0-10NK
- GENOVA Insert Male Adapter 1 1/4 X 1 1/2 UPPRA-1512
- Parker Tube Fittings