Parker
0.17" Barb x 1/4" MNPT Brass Connector
Mfr # 28-4-2
Zoro # G2810744
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Barb Size 11/64 in
- Fitting Connection Type Barbed x MNPT
- Tube Size 1/4 in
Explore More Products
- PARKER 1/2" x 3/8" Barb Brass Male Connector 28-8-4
- PARKER 1/2" Barbed 316 SS Port Connector 8PC8-316
- PARKER 0.096" Barb x 1/8" MNPT Brass Male Connector 28-5/32-2
- PARKER 1/4" Hose Barb x CPI SS Barbed Hose 4-4 B2HT2-SS
- PARKER 1/2" Hose Barb x MNPT SS Barb Connector 8-8 B2HF-SS
- PARKER 0.17" Barb x 1/4" Solder Brass Solder Connector 238-4-4
- PARKER 0.096" Barb x 0.096" Barb x 1/8" FNPT Female Branch Tee 237-5/32-2
- PARKER 1/4" Compression x 0.17" Barb Brass Tee 233-4-4-4
- PARKER 1/4" Barb x 1/8" FNPT Brass Female Connector 26-6-4
- ELDON JAMES 5/8" Barbed x 3/4" MNPT 90 Degree Elbow PK 10 L12-10WP
- ELDON JAMES 3/8" x 1/4" Barbed Reducing Coupler PK 10 C6-4WP
- Parker Barbed Tube Fittings