Parker

1/2" Copper Flare Gasket PK 10


$13.59
/pk 10, $1.36/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tube Fitting Material Copper
  • Flare Type 45 Degrees
  • Specific Fitting Shape Flared Gasket
  • Tube Size 1/2 in
  • Basic Pipe Fitting Material Metal
See all product information