Three Stage Sterile Air Filter Assembly

PARKER| Zoro #: G1435612| Mfr #: 3B-8002N-3A1

$831.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Filter Rating: 0.01 Microns
Drain Type: Automatic
Max. Flow: 36 cfm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1435612 Mfr #: 3B-8002N-3A1
Filter Rating: 0.01 MicronsDrain Type: Automatic
Max. Flow: 36 cfmIncludes: High Efficiency Coalescing Filter
Max. Temp.: 130 Degrees FPipe Size: 1/4" NPT
Max. Pressure: 250 psiBowl Material: Anodized Aluminum
Size: MiniatureOverall Width: 9"
Overall Height: 8.50"Country of Origin (subject to change): United States

Description

3 Stage Sterile Air Filter Assembly, Modular, Miniature Size, NPT 1/4 In, 2 Ports, Max Flow 36 CFM, 99.9999+ @ 0.01 Microns, Max Pressure 250 PSI, Max Temp 130 F, Bowl Type (Material) Anodized Aluminum, Height 8.5 In, Width 9 In, Auto on 1st Two Stages Drain Type, Sight Glass, Indicator On 1st Stage

Reviews