Three Stage Sterile Air Filter Assembly

PARKER| Zoro #: G1083993| Mfr #: 3B-8312N-3A1

$3077.67 /ea

This item ships free. Details.Standard ground shipping.
Details:
Filter Rating: 0.01 Microns
Drain Type: Automatic
Max. Flow: 223 cfm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1083993 Mfr #: 3B-8312N-3A1
Filter Rating: 0.01 MicronsDrain Type: Automatic
Max. Flow: 223 cfmIncludes: High Efficiency Coalescing Filter
Max. Temp.: 130 Degrees FPipe Size: 1-1/2" NPT
Max. Pressure: 250 psiBowl Material: Steel
Size: MiniatureOverall Width: 17"
Overall Height: 17.00"Country of Origin (subject to change): United States

Description

3 Stage Sterile Air Filter Assembly, Modular, Miniature Size, NPT 1 1/2 In, 2 Ports, Max Flow 223 CFM, 99.9999+ @ 0.01 Microns, Max Pressure 250 PSI, Max Temp 130 F, Bowl Type (Material) Steel, Height 17 In, Width 17 In, Auto on 1st Two Stages Drain Type, Sight Glass, Indicator On 1st Stage

Reviews