Parker

Filter/Dryer, 5/8 In


$45.09
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Steel
  • For Use With All CFC, HCFC and HFC Refrigerants
  • Connection SAE Flare
  • Connection Size (In.) 5/8
  • Overall Length (In.) 10 3/16 in
See all product information