3/4" FNPT x MNPT Brass Anchor Coupling
- Zoro #: G4553622
- Mfr #: 207ACBH-12
$34.78
- Basic Pipe Fitting Shape: Coupling
- Temp. Range: -65 Degrees to 250 Degrees F
- Specific Pipe Fitting Shape: Coupling
Parker #207ACBH-12 Specifications
| |
Basic Pipe Fitting Shape: Coupling | Temp. Range: -65 Degrees to 250 Degrees F |
Specific Pipe Fitting Shape: Coupling | Pipe Fitting Material: Brass |
Pipe Size (Fittings): 3/4" | Max. Pressure: 1000 psi |
Hex Size: 1-1/2" | Basic Pipe Fitting Material: Metal |
Specific Fitting Shape: Coupling | Pipe Fitting Length: 1-1/2" |
Fitting Length: 1-1/2" | Pipe Fitting Connection Type: MNPT x FNPT |
Standards: SAE J530 and J531 | Fitting Connection Type: MNPT x FNPT |
Item: Anchor Coupling | Pipe Size - Pipe Fitting: 3/4" |
Country of Origin (subject to change): United States |
Description
Anchor Coupling, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 3/4 in, Fitting Connection Type MNPT x FNPT, Standards SAE J530 and J531, Fitting Length 1 1/2 in, Max. Pressure 1000 psi, Hex Size 1 1/2 in, Temp. Range -65 Degrees to 250 Degrees F
Restrictions and Compliance
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov |