This item is Discontinued.

Parker 3/8" Brass Male Branch Tee 10PK 372PTC-6-8

3/8" Brass Male Branch Tee 10PK (Discontinued)

  • Mfr # 372PTC-6-8
  • Zoro # G4596313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
372PTC-6-8
Zoro #
G4596313
UPC #
-
Country of Origin
United States

Dimensions

Length
1.99 in
Hex Size
15/16 in
Thread Size
1/2 in
Tube Size
3/8 in
Fitting Side C Pipe Size
1/2 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side A Tube Outer Diameter
1/2 in
Overall Length
2 in
Pipe Size
1/2 in
For Tube Outside Diameter
1/2 in, 3/8 in
Fitting Pipe Size
1/2 in

Details

Pressure (PSI)
250 psi
Item
Male Branch Tee
Standards
DOT FMVSS 571.106, SAE J1131, SAE J2494-3
Temp. Range
-40 Degrees to 200 Degrees F
Type
DOT Fitting
Maximum Operating Temperature
200 Degrees F
Application
Air
Minimum Operating Temperature
-40 Degrees F
System of Measurement
Imperial
Fitting Side C Connection Type
MNPTF
Includes Pre-Applied Thread Sealant
No
Fitting Material
Composite
Specific Fitting Shape
Adapter Tee
Color
Black
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
250 psi
Fitting Side B Connection Type
Push-to-Connect
Fitting Body Material
Composite
End Connection Type
Push-to-Connect, Threaded
For Tube OD
1/2 in x 3/8 in
Connection Type
Push-to-Connect x Push-to-Connect x MNPTF
Fitting Shape
Tee

Description

Male Branch Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPTF, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Composite, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.