Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" Compression x MNPT Brass 90 Degree Elbow 25PK

  • Zoro #: G2728135
  • Mfr #: 269CA-6-6
$91.19 ($3.65/unit)
  • Specific Pipe Fitting Shape: 90 Degree Elbow
  • Pipe Fitting Connection Type: Compression x MNPT
  • Basic Pipe Fitting Shape: Elbow
See full product details
This item ships free.

Parker #269CA-6-6 Specifications

  • Zoro #: G2728135
  • Mfr #: 269CA-6-6
Specific Pipe Fitting Shape: 90 Degree Elbow Pipe Fitting Connection Type: Compression x MNPT
Basic Pipe Fitting Shape: Elbow Basic Pipe Fitting Material: Metal
Fitting Connection Type: Compression x MNPT Tube Size: 3/8 in
Temp. Range: -65 Degrees To 250 Degrees F Pipe Size (Fittings): 3/8"
Pipe Size - Pipe Fitting: 3/8 in Max. Pressure: 1000 psi
Item: Male Elbow, 90 Degrees Specific Fitting Shape: 90 Degrees Elbow
Tube Fitting Material: Brass Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Male Elbow, 90 Degrees, Tube Fitting Material Brass, Fitting Connection Type Compression x MNPT, Pipe Size - Pipe Fitting 3/8 in, Tube Size 3/8 in, Max. Pressure 1000 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 25

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Parker #269CA-6-6