Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" FNPT Brass Anchor Coupling

  • Zoro #: G4595507
  • Mfr #: 207ACBH-6
$12.52
  • Standards: SAE J530 and J531
  • Hex Size: 1-1/4"
  • Pipe Fitting Connection Type: MNPT x FNPT
See full product details
Orders over $75 ship free.

Parker #207ACBH-6 Specifications

  • Zoro #: G4595507
  • Mfr #: 207ACBH-6
Standards: SAE J530 and J531 Hex Size: 1-1/4"
Pipe Fitting Connection Type: MNPT x FNPT Pipe Fitting Length: 1-5/16"
Pipe Size - Pipe Fitting: 3/8" Pipe Size (Fittings): 3/8"
Specific Fitting Shape: Anchor Coupling Basic Pipe Fitting Material: Metal
Specific Pipe Fitting Shape: Coupling Item: Anchor Coupling
Basic Pipe Fitting Shape: Coupling Pipe Fitting Material: Brass
Fitting Length: 1 5/16 in Temp. Range: -65 Degrees to 250 Degrees F
Max. Pressure: 1000 psi Fitting Connection Type: MNPT x FNPT
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Anchor Coupling, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 3/8 in, Fitting Connection Type MNPT x FNPT, Standards SAE J530 and J531, Fitting Length 1 5/16 in, Max. Pressure 1000 psi, Hex Size 1 1/4 in, Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Parker #207ACBH-6