Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" FNPT x 1/4" MNPT Brass Reducing Adapter

  • Zoro #: G4561094
  • Mfr #: VS222P-6-4
$4.11
  • Hex Size: 7/8"
  • Pipe Size - Pipe Fitting: 3/8" x 1/4"
  • Fitting Connection Type: FNPT x MNPT
See full product details
Orders over $75 ship free.

Parker #VS222P-6-4 Specifications

  • Zoro #: G4561094
  • Mfr #: VS222P-6-4
Hex Size: 7/8" Pipe Size - Pipe Fitting: 3/8" x 1/4"
Fitting Connection Type: FNPT x MNPT Temp. Range: -65 Degrees To 250 Degrees F
Max. Pressure: 1000 psi Basic Pipe Fitting Shape: Adapter
Pipe Fitting Material: Brass Pipe Fitting Length: 5/16"
Specific Fitting Shape: Reducing Adapter Basic Pipe Fitting Material: Metal
Standards: SAE J530 and J531 Item: Reducing Adapter
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Brass fittings are popular choices for copper pipe systems thanks to their durability, flexibility, and resistance to rust. Parker Reducing Adapter include characteristics like: Basic Fitting Shape: Adapter, Specific Fitting Shape: Reducing Adapter.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Parker #VS222P-6-4