Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" MNPT Brass Hex Head Plug

  • Zoro #: G0427987
  • Mfr #: 6 PH-B
$6.39
  • Item: Hex Head Plug
  • Basic Pipe Fitting Shape: Plug
  • Pipe Size (Fittings): 3/8"
See full product details
Orders over $75 ship free.

Parker #6 PH-B Specifications

  • Zoro #: G0427987
  • Mfr #: 6 PH-B
Item: Hex Head Plug Basic Pipe Fitting Shape: Plug
Pipe Size (Fittings): 3/8" Max. Pressure: 4000 psi
Specific Fitting Shape: Hex Head Plug Pipe Size - Pipe Fitting: 3/8"
Pipe Fitting Material: Brass Basic Pipe Fitting Material: Metal
Pipe Fitting Connection Type: MNPT Fitting Length: 25/32 in
Standards: ANSI B31.1, ANSI B31.3, ANSI B1.20.1 Hex Size: 11/16"
Pipe Fitting Length: 25/32" Specific Pipe Fitting Shape: Hex Head Plug
Fitting Connection Type: MNPT Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Plug, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 3/8 in, Fitting Connection Type MNPT, Standards ANSI B1.20.1, ANSI B31.1, ANSI B31.3, Fitting Length 25/32 in, Max. Pressure 4000 psi, Hex Size 11/16 in

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Parker #6 PH-B