Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" x 1/4" MNPT Brass Reducing Nipple

  • Zoro #: G4551364
  • Mfr #: VS216P-6-4
$3.91
  • Item: Reducing Nipple
  • Standards: SAE J530 and J531
  • Pipe Fitting Length: 1-13/32"
See full product details
Orders over $75 ship free.

Parker #VS216P-6-4 Specifications

  • Zoro #: G4551364
  • Mfr #: VS216P-6-4
Item: Reducing Nipple Standards: SAE J530 and J531
Pipe Fitting Length: 1-13/32" Temp. Range: -65 Degrees To 250 Degrees F
Basic Pipe Fitting Material: Metal Fitting Length: 1-13/32"
Max. Pressure: 1000 psi Pipe Size - Pipe Fitting: 3/8" x 1/4"
Specific Fitting Shape: Reducing Nipple Hex Size: 11/16"
Pipe Fitting Material: Brass Fitting Connection Type: MNPT
Basic Pipe Fitting Shape: Nipple Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reducing Nipple, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 3/8 in x 1/4 in, Fitting Connection Type MNPT, Standards SAE J530 and J531, Fitting Length 1 13/32 in, Max. Pressure 1000 psi, Hex Size 11/16 in, Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Parker #VS216P-6-4