Transair
Threaded Adapter, 1 In NPT, For 40mm
Mfr # 6605 40 35
Zoro # G3406715
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -4 Degrees to 140 Degrees F
- Application Air, Inert Gases, Vacuum
- Tube Size 1-1/2"
- Pipe Size (Fittings) 1"
- For Use With Use with Compressed Air, Vacuum, Inert Gas
Explore More Products
- TRANSAIR Tube Fitting, 90 Degree Elbow, For 25mm 6602 25 00
- TRANSAIR Two Port Wall Bracket, 1/2 NPT, For 17mm 6684 17 22
- TRANSAIR Fitting, Elbow, For 22.22mm 6609 25 22GR
- TRANSAIR Threaded Adapter, 1/2 NPT, For 17mm 6605 17 14
- TRANSAIR Equal Tee, For 17mm Tubing 6604 17 00
- TRANSAIR Fitting, Wall Bracket, For 12.70mm 6640 17 22GR
- TRANSAIR End Cap, For 17mm Tubing 6625 17 00
- TRANSAIR Reducing Bracket, For 25mm to 17mm Tubing RA69 25 17
- TRANSAIR Fitting, Elbow, For 38.10mm 6609 40 43GR
- PRIMEFIT XP Series Inline Blow gun XBG1005
- MILTON ColorFit Plug, M-Style, Red, 1/4" MNPT, PK20 727MC-20
- Transair Quick Connect Fittings