- Home
- /
- Plumbing
- /
- Pipes, Valves & Fittings
- /
- Tube Fittings
- /
- Push-to-Connect Tube Fittings
- /
- Nickel Plated Brass Male Elbow, 90 Degrees, 1/8 in Tube Size
Shop Alternate Products
This Product is Discontinued
Parker
Nickel Plated Brass Male Elbow, 90 Degrees, 1/8 in Tube Size (Discontinued)
Mfr # W169PLPNS-2-2
Zoro # G0321027
This Product is Discontinued
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Tube x MNPT
- Tube Size 1/8 in
- Pipe Size - Pipe Fitting 1/8 in
Customers Also Purchased
- Brand Parker
-
MFR #
W169PLPNS-2-2
-
Zoro #
G0321027
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/8 in |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Overall Length | 3/4 in |
Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Fitting Thread Size | 1/8 |
Fitting Side B Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Details
Item | Male Elbow |
Tube Fitting Material | Nickel Plated Brass |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Fitting Connection Type | Tube x MNPT |
Max. Pressure | 300 psi |
Specific Pipe Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Shape | Elbow |
Temp. Range | 0 Degrees to 200 Degrees F |
Pipe Fitting Connection Type | Tube x MNPT |
Basic Pipe Fitting Material | Metal |
Standards | Certificate of Registration for Albion, Certificate of Registration for Lakeview, Certificate of Registration for Otsego, Conflict Minerals Statement Parker Fluid System Connectors Division, FSC REACH Product Declaration, IN, Management System Cer, MI |
System of Measurement | Imperial |
Connection Type | Push-to-Connect x MNPTF |
Application | Air, Inert Gases, Oils, Vacuum |
Color | Silver |
Fitting Side B Connection Type | MNPTF |
Vacuum Rating | 28 inHg |
Resistance Properties | Corrosion-Resistant |
Finish/Coating | Nickel Plated |
Maximum Operating Temperature | 200 Degrees F |
Minimum Operating Temperature | 0 Degrees F |
Release Type | Button |
Fitting Side A Connection Type | Push-to-Connect |
Fitting Material | Brass |
Compatible Tube Hardness | 95 Shore A |
Thread Sealant Type | White Acrylic |
Compatible Tube Material | Polyethylene, Polypropylene, Polyurethane, Rigid Nylon, Semi-Rigid Nylon |
Includes Pre-Applied Thread Sealant | Yes |
Maximum Operating Pressure | 300 psi |
Fitting Shape | Elbow |
Fitting Body Material | Nickel Plated Brass |
For Tube OD | 1/8 in |
End Connection Type | Push-to-Connect, Threaded |
Description
Male Elbow, Application Air, Inert Gases, Oils, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Material Brass, Fitting Thread Size 1/8, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 3/4 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Button