1/2" Tube x 3/8" MNPT Brass 90 Degree Elbow 10PK

PARKER| Zoro #: G0715854| Mfr #: W169PLPNS-8-6

$79.15 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 1/2"
Max. Pressure: 300 psi
Fitting Connection Type: Tube x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0715854 Mfr #: W169PLPNS-8-6
Tube Size: 1/2"Max. Pressure: 300 psi
Fitting Connection Type: Tube x MNPTTube Fitting Material: Nickel Plated Brass
Pipe Size (Fittings): 3/8"Temp. Range: 0 Degrees to 200 Degrees F
Basic Fitting Shape: ElbowItem: Male Elbow, 90 Degrees
Basic Fitting Material: MetalSpecific Fitting Shape: 90 Degrees Elbow
Country of Origin (subject to change): United States

Description

Male Elbow, 90 Degrees , Tube Fitting Material Nickel Plated Brass, Fitting Connection Type Tube x MNPT, Pipe Size (Fittings) 3/8 In., Tube Size 1/2 In., Max. Pressure 300 psi, Temp. Range 0 Degrees to 200 Degrees F, Package Quantity 10

Reviews